FORMAT

FORMAT Wad punches 20mm 20mm

  • ERIKS:23076610
  • Manufacturer:4317784121040
Image 1
Wad punches

Design: DIN 7200 A, made of special tool steel, drop-forged, with finely polished tip and powder-coated shaft. Hardened and annealed cutting edge, slightly conical interior for simple removal of cut-out. Application: For punching leather, felt, foam, etc.

Save to list

€16.03/ pieceexcl. VAT

€19.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Hole diameter
20 mm
Punch shape
Round