FORMAT

FORMAT Wad punches 10mm 10mm

  • ERIKS:23076605
  • Manufacturer:4317784120999
Image 1
Wad punches

Design: DIN 7200 A, made of special tool steel, drop-forged, with finely polished tip and powder-coated shaft. Hardened and annealed cutting edge, slightly conical interior for simple removal of cut-out. Application: For punching leather, felt, foam, etc.

Save to list

€7.27/ pieceexcl. VAT

€8.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Hole diameter
10 mm
Punch shape
Round