FORMAT

FORMAT Vingerfrees vhm 2,5mm 6527k 3s

  • ERIKS:23109244
  • Manufacturer:4317784213950
Image 1
Image 2
Image 1
Image 2
Design: Solid carbide (K10/K20), DIN 6527, with centre cut.

Application: Can be used for milling keyways and feather key grooves as well as for universal machining. Feed is approx. 50% higher than with a 2-edged cutter.
Save to list

€14.93/ pieceexcl. VAT

€18.07incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
3 mm
Shaft Diameter
6 mm
Total length
50 mm
DIN standard
6527K
Head diameter
25 mm