FORMAT

FORMAT Velcro grinding wheel fleece 125mm vey fine blue

  • ERIKS:14569906
  • Manufacturer:4317784607773
Image 1
Velcro fleece discs, Ø 125 mm

Design: Resin-bonded nylon velour with aluminium oxide grain (A). evenly distributed, waterproof. The open structure prevents premature clogging and reduces heat development. Free from corrosion-producing components.

Application: For processing steel, stainless steel, non-ferrous metals and plastics with all angle grinders with backing pads and max. 40 m/s peripheral speed. Ideal for removing discolouration, layers of paint and rust. To improve mildly damaged surfaces.

Save to list

€3.95/ pieceexcl. VAT

€4.78incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT