FORMAT

FORMAT Velcro grind. wheel wood 150mm K60 9-hole

  • ERIKS:23428639
  • Manufacturer:4317784344647
Image 1
Velcro grinding wheel, perforated, Ø 150 mm, 8 suction holes, Ø 10 mm and centre hole Ø 17 mm

Design: Resin-bonded aluminium oxide grain (A) on paper, smooth and semi-open grained. Excellent grit friction, long life, minimal pressure and good flexibility. With perforations for suction of grinding dust, backed with durable Velcro.

Application: Universal product, suitable for wood, stainless steel, metal and filler working on angle grinders with backing pads to max. 40 m/s peripheral speed. Ideal for working on wooden parts and car body parts.



With 8 suction perforations, diameter 10 mm and centre hole diameter 17 mm, hole diameter 120 mm. For electric tools made by Festool, Holz-Her, Mafell and Makita.

Save to list

€0.84/ pieceexcl. VAT

€1.02incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT