FORMAT

FORMAT Velcro grind. wheel wood 125mm K80 8-hole

  • ERIKS:23428762
  • Manufacturer:4317784344609
Image 1
Velcro grinding wheel, perforated, Ø 125 mm

Design: Resin-bonded aluminium oxide grain (A) on paper, smooth and semi-open grained. Excellent grit friction, long life, minimal pressure and good flexibility. With perforations for suction of grinding dust, backed with durable Velcro.

Application: Universal product, suitable for wood, stainless steel, metal and filler working on angle grinders with backing pads to max. 40 m/s peripheral speed. Ideal for working on wooden parts and car body parts.



With 8 extraction holes Ø 10 mm, hole circle Ø 65 mm.
For electric tools made by AEG, Atlas Copco, Black & Decker, Bosch, DeWalt, ELU, Festool, Hitachi, Kress, Makita, Metabo and Skil.

Save to list

€0.59/ pieceexcl. VAT

€0.71incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT