FORMAT

FORMAT Universal Tool Set, Set of 43, ABS

  • ERIKS:23195021
  • Manufacturer:4317784234634
Image 1
Universal tool set, 43-pc

Set content:
1 ABS-plastic case
1 pocket tape measure 3 m
1 combination pliers, 180 mm
1 pointed pliers, 200 mm
1 wire-stripping pliers, 160 mm
1 side cutter, 160 mm
1 water pump pliers, 240 mm
1 gripping pliers 250 mm
1 combination shears 190 mm
7 combination spanners 8; 10; 11; 12; 13; 14; 17 mm
3 socket wrench sockets 1/2" 10; 13; 17 mm
1 extension 1/2" , 250 mm
1 lever reversible ratchet 1/2", with Kraftkant® handle
1 T-handle with sliding block 1/2"
1 hexagon key L-wrench set 8-pc 2-10 mm
1 engineer's hammer with handle protection, 300 g
1 flat chisel 150 mm
1 soft-faced hammer, 30 mm
1 drift punch, 5 mm
1 centre punch, 120 x 12 mm
2 screwdrivers with Kraftkant® handle and round blade 3.5 x 0.6; 4.0 x 0.8 mm
2 screwdrivers, with Kraftkant® handle and hexagon blade 5.5 x 1; 7 x 1.2 mm
3 screwdrivers with Kraftkant® handle, PH 1; 2; 3
1 cable-stripping knife, 1-pc

Note: All tools in this tool set equate to the article descriptions in this catalogue. We reserve the right to alter the composition of the set.
Save to list

€507.93/ pieceexcl. VAT

€614.60incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Universal Tool Set
Set version
Universal tool set, 43-piece
Material
ABS
Total number of tools
43
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Case
Height
190 mm
Length
460 mm
Width
310 mm