FORMAT

FORMAT Universal shears 190mm 190mm

  • ERIKS:23074426
  • Manufacturer:4317784203821
Image 1
Universal shears

Design: Blades made of stainless steel, lower cutting edge with wire guide, upper cutting edge smooth, with wire stripping blade, spring for automatic opening and locking bar. Handles with ergonomic plastic covers and soft fabric inserts.

Application: For cutting all materials up to thin sheet metal made of copper and aluminium as well as flower wire in the wire guide. For stripping cables 1.0 mm² and 1.5 mm². Not for steel, hardened or naturally hard materials.

Save to list

€20.52/ pieceexcl. VAT

€24.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Universal shears and scissors
Length
190 mm