FORMAT

FORMAT Universal cabinet, grey RAL7035 1950x940x400mm 4 shelves, galvanised

  • ERIKS:11824025
  • Manufacturer:4332163722915
Image 1
FORMAT all-purpose steel cabinet

• Lockable cabinet for every application
double doors with three-bolt round handle lock and 2 keys.
• Flexible shelf panels
4 shelves, galvanised, adjustable in 30 mm increments.
Load capacity approx. 50 kg per shelf if load is distributed evenly.
• Available in two paint coatings
enclosure and doors in RAL 7035 light-grey.
Enclosure in RAL 7035 light-grey, doors in RAL 5012 light-blue.
• Dimensions H 1950xW 940xD 400 mm


Delivery without decoration.

Save to list

€372.10/ pieceexcl. VAT

€450.24incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Colour
Grey
RAL-number
7,035