FORMAT

FORMAT Univ. hand scratch brush steel wavy set 260mm

  • ERIKS:23153314
  • Manufacturer:4317784135504
Image 1
Universal hand scratch brush, steel wire, wavy set

Design: Sturdy steel brush back, with ergonomic plastic handle. Application: For all cleaning work, particularly for work in narrow spaces.

Save to list

€2.03/ pieceexcl. VAT

€2.46incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Material
Steel
Wire diameter
0.3 mm
Length
260 mm