




Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.
Note: This tooth system is an alternative to tooth system 4.
Conical shape with radius end KEL
€62.22/ pieceexcl. VAT
€75.29incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Maximum working length | 30 mm |
Shape | Conical shape with radius end KEL |
Total length | 70 mm |
DIN standard | 8033 |
Head diameter | 12 mm |