FORMAT

FORMAT Tungsten-carbide burr round arch shape 1230 alu 8mm 12x30mm

  • ERIKS:23415187
  • Manufacturer:4317784144131
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, conical shape with radius end KEL, tooth system alu

Application: High machining performance and smooth milling. Suitable for machining aluminium and aluminium alloys, non-ferrous metals and plastics.

Note: This tooth system is an alternative to tooth system Alu-Spezial.



Conical shape with radius end KEL

Save to list

€34.85/ pieceexcl. VAT

€42.17incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
30 mm
Shape
Conical shape with radius end KEL
Total length
70 mm
DIN standard
8033
Head diameter
12 mm