FORMAT

FORMAT Tungsten-carbide burr round arch shape 1225 alu 8mm 12x25mm

  • ERIKS:23415208
  • Manufacturer:4317784144117
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, arch shape RBF, tooth system alu

Application: High machining performance and smooth milling. Suitable for machining aluminium and aluminium alloys, non-ferrous metals and plastics.

Note: This tooth system is an alternative to tooth system Alu-Spezial.



Round arch shape RBF

Save to list

€29.03/ pieceexcl. VAT

€35.13incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
25 mm
Shape
Tree shape with radius end RBF
Shaft Diameter
8 mm
Total length
65 mm
DIN standard
8033
Head diameter
12 mm