FORMAT

FORMAT Tungsten-carbide burr pointed tree shape 0618 C 6mm 6x18mm

  • ERIKS:23415130
  • Manufacturer:4317784083010
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, pointed tree shape SPG, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.

Note: This tooth system is an alternative to tooth system 4.



Pointed tree shape SPG

Save to list

€30.60/ pieceexcl. VAT

€37.03incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
18 mm
Shape
Pointed tree shape SPG
Total length
55 mm
DIN standard
8033
Head diameter
6 mm