FORMAT

FORMAT Tungsten-carbide burr flame shape B 1635 C 6mm 16x35mm

  • ERIKS:23415211
  • Manufacturer:4317784083096
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, flame shape B, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.

Note: This tooth system is an alternative to tooth system 4.



Flame shape B

Save to list

€117.79/ pieceexcl. VAT

€142.53incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Shape
Flame shape B
Total length
75 mm
DIN standard
8033
Head diameter
16 mm