FORMAT

FORMAT Tungsten-carbide burr flame shape B 1230 C 6mm 12x30mm

  • ERIKS:23415210
  • Manufacturer:4317784083089
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, flame shape B, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.

Note: This tooth system is an alternative to tooth system 4.



Flame shape B

Save to list

€85.39/ pieceexcl. VAT

€103.32incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
30 mm
Shape
Flame shape B
Total length
70 mm
DIN standard
8033
Head diameter
12 mm