FORMAT

FORMAT Tungsten-carbide burr flame shape B 0820 C 6mm 8x20mm

  • ERIKS:23415209
  • Manufacturer:4317784144018
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, flame shape B, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.

Note: This tooth system is an alternative to tooth system 4.



Flame shape B

Save to list

€35.68/ pieceexcl. VAT

€43.17incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Shape
Flame shape B
Total length
60 mm
DIN standard
8033
Head diameter
8 mm