FORMAT

FORMAT Tungsten-carbide burr drum-shaped 1020 C 6mm 10x20mm

  • ERIKS:23415082
  • Manufacturer:4317784084628
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, drum shape WRC, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron. Note: This tooth system is an alternative to tooth system 4.

Drum shape WRC

Save to list

€39.23/ pieceexcl. VAT

€47.47incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
20 mm
Shape
Cylindrical shape with radius end WRC
Total length
60 mm
DIN standard
8033
Head diameter
10 mm