FORMAT

FORMAT Tungsten-carbide burr drop shape 1625 C 6mm 16x25mm

  • ERIKS:23415153
  • Manufacturer:4317784084789
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, drop shape TRE, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.

Note: This tooth system is an alternative to tooth system 4.



Drop shape TRE

Save to list

€82.94/ pieceexcl. VAT

€100.36incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
25 mm
Shape
Oval shape TRE
Total length
65 mm
DIN standard
8033
Head diameter
16 mm