FORMAT

FORMAT Tungsten-carbide burr drop shape 1220 C 6mm 12x20mm

  • ERIKS:23415152
  • Manufacturer:4317784084772
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, drop shape TRE, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.

Note: This tooth system is an alternative to tooth system 4.



Drop shape TRE

Save to list

€59.76/ pieceexcl. VAT

€72.31incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Shape
Oval shape TRE
Total length
60 mm
DIN standard
8033
Head diameter
12 mm