FORMAT

FORMAT Tungsten-carbide burr drop shape 0610 C 6mm 6x10mm

  • ERIKS:23415149
  • Manufacturer:4317784084758
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, drop shape TRE, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.

Note: This tooth system is an alternative to tooth system 4.



Drop shape TRE

Save to list

€32.74/ pieceexcl. VAT

€39.62incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
10 mm
Shape
Oval shape TRE
Total length
50 mm
DIN standard
8033
Head diameter
6 mm