FORMAT

FORMAT Tungsten-carbide burr cylindrical 1625 C 6mm 16x25mm

  • ERIKS:23415031
  • Manufacturer:4317784084482
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, cylindrical ZYA, without end-tooth system, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron. Note: This tooth system is an alternative to tooth system 4.

Cylindrical ZYA.

Save to list

€72.10/ pieceexcl. VAT

€87.24incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
25 mm
Shape
Cylindrical shape ZYA
Total length
65 mm
DIN standard
8033
Head diameter
16 mm