FORMAT

FORMAT Tungsten-carbide burr cylindrical 1013 C 6mm 10x13mm

  • ERIKS:23415028
  • Manufacturer:4317784143943
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, cylindrical ZYA, without end-tooth system, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron. Note: This tooth system is an alternative to tooth system 4.

Cylindrical ZYA.

Save to list

€34.08/ pieceexcl. VAT

€41.24incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
13 mm
Shape
Cylindrical shape ZYA
Total length
53 mm
DIN standard
8033
Head diameter
10 mm