FORMAT

FORMAT Tungsten-carbide burr conical point shape 1020 C 6mm 10x20mm

  • ERIKS:23415164
  • Manufacturer:4317784083188
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, pointed conical SKM, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.

Note: This tooth system is an alternative to tooth system 4.



Pointed conical shape SKM

Save to list

€49.28/ pieceexcl. VAT

€59.63incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
20 mm
Shape
Conical pointed shape SKM
Total length
60 mm
DIN standard
8033
Head diameter
10 mm