FORMAT

FORMAT Tungsten-carbide burr ball-shaped 2018 C 6mm 20x18mm

  • ERIKS:23415111
  • Manufacturer:4317784143967
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, ball shape KUD, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.

Note: This tooth system is an alternative to tooth system 4.



Ball shape KUD

Save to list

€66.08/ pieceexcl. VAT

€79.96incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
18 mm
Shape
Ball shape KUD
Total length
58 mm
DIN standard
8033
Head diameter
20 mm