FORMAT

FORMAT Tungsten-carbide burr ball-shaped 1210 C 6mm 12x10.8mm

  • ERIKS:23415109
  • Manufacturer:4317784084710
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, ball shape KUD, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.

Note: This tooth system is an alternative to tooth system 4.



Ball shape KUD

Save to list

€45.23/ pieceexcl. VAT

€54.73incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
10.8 mm
Shape
Ball shape KUD
Total length
50 mm
DIN standard
8033
Head diameter
12 mm