FORMAT

FORMAT Tungsten-carbide burr ball-shaped 1210 alu 8mm 12x10.8mm

  • ERIKS:23415128
  • Manufacturer:4317784144070
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, ball shape KUD, tooth system alu

Application: High machining performance and smooth milling. Suitable for machining aluminium and aluminium alloys, non-ferrous metals and plastics.

Note: This tooth system is an alternative to tooth system Alu-Spezial.



Ball shape KUD

Save to list

€23.37/ pieceexcl. VAT

€28.28incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
10.8 mm
Shape
Ball shape KUD
Total length
50 mm
DIN standard
8033
Head diameter
12 mm