




Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.
Note: This tooth system is an alternative to tooth system 4.
Ball shape KUD
€32.23/ pieceexcl. VAT
€39.00incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Maximum working length | 9 mm |
Shape | Ball shape KUD |
Total length | 49 mm |
DIN standard | 8033 |
Head diameter | 10 mm |