FORMAT

FORMAT Tube brush steel 8x100x300mm

  • ERIKS:23153268
  • Manufacturer:4317784394741
Image 1
Tube brush, steel wire, wavy set

Design: Double wire core and loop. Trim 100 mm, overall length 300 mm.

Application: Ideal for cleaning, dust removal, deburring, paint removal in nozzles, glass bottles, tubes, pipes, etc.

Save to list

€5.87/ pieceexcl. VAT

€7.10incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
300 mm
Brush diameter
8 mm