FORMAT

FORMAT Tube brush 20x mm

  • ERIKS:23153324
  • Manufacturer:4317784271288
Image 1
Tube brush

Design: Double wire core with wavy set steel wire and wooden handle.

Application: To remove chippings and loose particles from pipes as well as for cleaning the inside of holes.

Save to list

€8.99/ pieceexcl. VAT

€10.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
280 mm
Brush diameter
20 mm