FORMAT

FORMAT Triangular wood scraper DIN8350C 250mm

  • ERIKS:23074832
  • Manufacturer:4317784093194
Image 1
Triangular wood scraper

Design: DIN 8350 C. Made of special chrome steel with triangular hollow profile blade, concave sharpening and clean enamelled surface. Highest cutting performance due to high blade hardness of 58-65 HRC on 1/3 of the blade length. With moulded wooden handle in curved shape, lacquered and with pressed, seamless steel pipe clamp.

Save to list

€10.95/ pieceexcl. VAT

€13.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
250 mm
Shape
Triangular
Type
Files