FORMAT

FORMAT Triangular wood scraper DIN8350C 150mm

  • ERIKS:23074830
  • Manufacturer:4317784093170
Image 1
Triangular wood scraper

Design: DIN 8350 C. Made of special chrome steel with triangular hollow profile blade, concave sharpening and clean enamelled surface. Highest cutting performance due to high blade hardness of 58-65 HRC on 1/3 of the blade length. With moulded wooden handle in curved shape, lacquered and with pressed, seamless steel pipe clamp.

Save to list

€8.92/ pieceexcl. VAT

€10.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
150 mm
Blade width
14
Shape
Triangular
Type
Scrapers