FORMAT

FORMAT Traffic cone PVC orange 750mm

  • ERIKS:11822623
  • Manufacturer:4317784435963
Image 1
Traffic cone

•     Available in 3 sizes
320 – 500 – 750 mm (500 mm is standard).
Only for internal use.
•     Robust PVC design
orange, day fluorescent with white stripes.

Save to list

€64.27/ pieceexcl. VAT

€77.77incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Colour
Orange
Weight
472 kg
Height
750 mm