FORMAT

FORMAT Traffic cone PVC orange 320mm

  • ERIKS:11818342
  • Manufacturer:4317784155557
Image 1
Traffic cone

•     Available in 3 sizes
320 – 500 – 750 mm (500 mm is standard).
Only for internal use.
•     Robust PVC design
orange, day fluorescent with white stripes.

Save to list

€14.72/ pieceexcl. VAT

€17.81incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Colour
Orange
Weight
55 kg
Height
320 mm