

Design: Made of chromium-vanadium steel, steel grey, completely hardened with drill hole. Milled profile.
€2.73/ pieceexcl. VAT
€3.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | TORX offset screwdriver |
Model | Torx |
Bullet-head | No |
Size (TX) | T15 |
Length | 75.5 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | Yes |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | TORX offset screwdriver |
Length short leg | 20.5 |