FORMAT

FORMAT Torus cutter long FS SC TiALN T4 12mm

  • ERIKS:12050198
  • Manufacturer:4317784474283
Image 1
Image 2
Image 1
Image 2
Solid carbide torus cutter

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling. With corner radius to avoid notching effects on the workpiece. Suitable for HSC machining up to 70 HRC.
Save to list

€119.14/ pieceexcl. VAT

€144.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Torus mill
Diameter
12 mm
Maximum working length
30 mm
Shaft Diameter
12 mm
Total length
90 mm
Head diameter
12 mm