FORMAT

FORMAT Torus cutter extrashort FS SC TiALN T4 8mm

  • ERIKS:12050176
  • Manufacturer:4317784474061
Image 1
Solid carbide torus cutter

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling. With corner radius to avoid notching effects on the workpiece. Suitable for HSC machining up to 62 HRC.
Save to list

€44.46/ pieceexcl. VAT

€53.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Torus mill
Diameter
8 mm
Maximum working length
10 mm
Shaft Diameter
8 mm
Total length
60 mm
Head diameter
8 mm