

€34.68/ pieceexcl. VAT
€41.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Torus mill |
Diameter | 5 mm |
Maximum working length | 6 mm |
Shaft Diameter | 6 mm |
Total length | 50 mm |
Head diameter | 5 mm |