FORMAT

FORMAT TOOLBIT HSS-E ROUND 6.0X100mm

  • ERIKS:23117017
  • Manufacturer:4317784083270
Image 1
Design: HSS Co10, DIN 4964 or ISO 5421, hardened, annealed, true to size and dressed to size. The ends are perpendicular, straight and non-machined.
Hardness approx. 63?68 HRC.

Tolerance for form A:
Length: ± 2 mm
Ø: h8

Application: Ground to be suitable for use as a form tool for hollowing, boring, engraving and copying in tool- and mould-making.
Save to list
Not available in webshop
Estimated delivery date - 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Total length
100 mm