

Design: 2-colour foam inlay, so missing tools are recognised immediately. 1/9 module = 188.0 x 132 mm 2/9 module = 188.0 x 264 mm 1/3 module = 188.0 x 395 mm 2/3 module = 376.5 x 395 mm 3/3 module = 565.0 x 395 mm
Pliers set, 6-part 1 side cutter, 160 mm 1 power side-cutter, 160 mm 1 multi-purpose pliers straight,, 160 mm 1 multi-purpose pliers, angled, 160 mm 1 universal pliers, 180 mm 1 water pump pliers, 240 mm
€176.15/ setexcl. VAT
€213.14incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Tool Module Pliers |
Set version | Tool Module pliers, 6-piece |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Length | 395 mm |
Width | 376.5 mm |