

Design: 2-colour foam inlay, so missing tools are recognised immediately. 1/9 module = 188.0 x 132 mm 2/9 module = 188.0 x 264 mm 1/3 module = 188.0 x 395 mm 2/3 module = 376.5 x 395 mm 3/3 module = 565.0 x 395 mm
Measuring appliance product range, 7-piece 1 pocket calipers, 150 mm 1 external micrometer, 0–25 mm 1 precision bevelled square, 100 x 70 mm 1 straightedge, 100 mm 1 steel metre rule, flexible 150 mm 1 precision spring compass, 150 mm 1 tape measure, 3 m
€197.63/ setexcl. VAT
€239.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Tool Module Measuring Appliance |
Set version | Tool Module measuring appliance, 7-piece |
Total number of tools | 7 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Length | 395 mm |
Width | 188 mm |