

Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/9 module = 188.0 x 132 mm
2/9 module = 188.0 x 264 mm
1/3 module = 188.0 x 395 mm
2/3 module = 376.5 x 395 mm
3/3 module = 565.0 x 395 mm
Hammers, 11-piece
2 engineer's hammers with handle protection 300; 500 g
1 non-rebound soft-faced hammer head-Ø 40 mm
6 pin punches 2; 3; 4; 5; 6; 8 mm
1 centre punch, 12 x 120 mm
1 flat chisel 100 mm
€158.95/ setexcl. VAT
€192.33incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Tool Module Hammers |
Set version | Tool Module hammers, 11-piece |
Total number of tools | 11 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Length | 395 mm |
Width | 376.5 mm |