

Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/9 module = 188.0 x 132 mm
2/9 module = 188.0 x 264 mm
1/3 module = 188.0 x 395 mm
2/3 module = 376.5 x 395 mm
3/3 module = 565.0 x 395 mm
Double-ended ring spanner, 9-piece
9 double-ended ring spanner 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 17 x 19; 19 x 22; 24 x 27; 30 x 32 mm
€88.37/ setexcl. VAT
€106.93incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Tool Module Double Ended Ring Spanner |
Set version | Tool Module double-ended ring spanner, 9-piece |
Total number of tools | 9 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Length | 395 mm |
Width | 376.5 mm |