

Design: 2-colour foam inlay, so missing tools are recognised immediately. 1/9 module = 188.0 x 132 mm 2/9 module = 188.0 x 264 mm 1/3 module = 188.0 x 395 mm 2/3 module = 376.5 x 395 mm 3/3 module = 565.0 x 395 mm
Socket spanner set 1/4" and 1/2", 59-piece 18 combination spanners 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm 1 lever reversible ratchet 1/4", with Kraftkant® handle 10 hexagon socket spanner sockets 1/4" 4; 5; 5.5; 6; 7; 8; 10; 11; 12; 13 mm 1 extension 1/4" 1 bit adapter 1/4 1 lever reversible ratchet 1/2", with Kraftkant® handle 17 hexagon socket spanner sockets 1/2" 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm 8 recessed hexagon screwdriver bits 1/2" 4; 5; 6; 8; 10; 12; 14; 17 mm 2 extensions 1/2" 125; 250 mm
€400.52/ pieceexcl. VAT
€484.63incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Tool Module Socket Wrench |
Set version | Tool Module socket wrench, 59-piece |
Total number of tools | 59 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Length | 395 mm |
Width | 395 mm |