FORMAT

FORMAT Tool module 2/9 Socket wrench 1/4"

  • ERIKS:14568124
  • Manufacturer:4317784633284
Image 1
Tool module socket wrench 1/4", 30-piece, module 2/9

Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/9 module = 188.0 x 132 mm
2/9 module = 188.0 x 264 mm
1/3 module = 188.0 x 395 mm
2/3 module = 376.5 x 395 mm
3/3 module = 565.0 x 395 mm



Socket spanner and bit set 1/4", 30-piece
1 bit hand holder 1/4"
12 hexagon socket wrench sockets 1/4" 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
4 recessed hexagon screwdriver bits 1/4" 3; 4; 5; 6 mm
1 slot screwdriver bit 1/4" 4 mm
2 Phillips screwdriver bits 1/4" PH 1; 2
2 Pozidriv screwdriver bits 1/4" PZ 1; 2
5 recessed TORX® screwdriver bits 1/4" T 10; 15; 20; 25; 30
1 extension 1/4" 50 mm
1 bit adapter 1/4
1 socket wrench adapter 1/4"

Save to list

€111.64/ pieceexcl. VAT

€135.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT