FORMAT

FORMAT Tool module 2/3 socket wrench 1/4" and 1/2"

  • ERIKS:12521304
  • Manufacturer:4317784523530
Image 1
Tool module socket spanner 1/4" and 1/2", 49-piece, module 2/3

Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/9 module = 188.0 x 132 mm
2/9 module = 188.0 x 264 mm
1/3 module = 188.0 x 395 mm
2/3 module = 376.5 x 395 mm
3/3 module = 565.0 x 395 mm



Socket spanner set 1/4" and 1/2", 49-piece
1 lever reversible ratchet 1/4", with Kraftkant® handle
11 hexagon socket spanner sockets 1/4" 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
4 recessed hexagon screwdriver bits 1/4" 3; 4; 5; 6 mm
2 slot screwdriver bits 1/4" 4; 5.5 mm
2 x 1/4" Phillips screwdriver bits PH 1; 2
6 x 1/4" recessed TORX® screwdriver bits T 10; 15; 20; 25; 27; 30
1 T-handle with sliding block 1/4"
1 extension 1/4"
1 universal joint 1/4"
1 drive handle 1/4"
1 lever reversible ratchet 1/2", with Kraftkant® handle
15 hexagon socket spanner sockets 1/2" 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 22; 24; 27; 30; 32 mm
1 T-handle with sliding block 1/2"
1 extension 1/2"
1 universal joint 1/2"

Save to list

€338.03/ setexcl. VAT

€409.02incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT