FORMAT

FORMAT Tool module 1/3 socket wrench 1/4"

  • ERIKS:14568105
  • Manufacturer:4317784553803
Image 1
Tool module socket spanner 1/4", 31-piece, module 1/3

Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/9 module = 188.0 x 132 mm
2/9 module = 188.0 x 264 mm
1/3 module = 188.0 x 395 mm
2/3 module = 376.5 x 395 mm
3/3 module = 565.0 x 395 mm



Socket spanner bit set 1/4", 31-piece
1 lever reversible ratchet 1/4", with Kraftkant® handle
11 hexagon socket spanner sockets 1/4" 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
4 recessed hexagon screwdriver bits 1/4" 3; 4; 5; 6 mm
2 slot screwdriver bits 1/4" 4; 5.5 mm
2 x 1/4" Phillips screwdriver bits PH 1; 2
6 x 1/4" recessed TORX® screwdriver bits T 10; 15; 20; 25; 27; 30
1 T-handle with sliding block 1/4"
2 extensions 1/4" 50; 105 mm
1 universal joint 1/4"
1 drive handle 1/4"

Save to list

€167.23/ pieceexcl. VAT

€202.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT