

Design: 2-colour foam inlay, so missing tools are recognised immediately. 1/9 module = 188.0 x 132 mm 2/9 module = 188.0 x 264 mm 1/3 module = 188.0 x 395 mm 2/3 module = 376.5 x 395 mm 3/3 module = 565.0 x 395 mm
VDE pliers set, 3-piece 1 VDE side cutter, 160 mm 1 VDE universal pliers, 180 mm 1 VDE pointed pliers, 200 mm
€108.34/ setexcl. VAT
€131.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Tool Module VDE Pliers |
Set version | Tool Module VDE pliers, 3-piece |
Total number of tools | 3 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Length | 395 mm |
Width | 188 mm |