

Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/9 module = 188.0 x 132 mm
2/9 module = 188.0 x 264 mm
1/3 module = 188.0 x 395 mm
2/3 module = 376.5 x 395 mm
3/3 module = 565.0 x 395 mm
Open-end spanner set, 10-piece
10 open ended spanneres 10; 11; 13; 14; 17; 19; 22; 24; 27; 30 mm
€66.24/ setexcl. VAT
€80.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Tool Module Open-End Spanner |
Set version | Tool Module open-end spanner 10-piece |
Total number of tools | 10 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of open-end spanners | 10 |
Length | 395 mm |
Width | 188 mm |