FORMAT

FORMAT Tool combi-bit HSS M8

  • ERIKS:12738700
  • Manufacturer:4317784530439
Image 1
HSS combi-bit SGE 1/4" DIN 3126

Design: With cross-grinding. The induction zone allows for increased bending elasticity and reduces the risk of fracture. This allows an up to 50 % longerservice life.

Application: For drilling core holes, thread tapping and deburring in one step. Suitable for use with cordless screwdrivers (min. 7.5 V), right-handed and left-handed hand drills and stationary drilling machines as well as for hand cutting in steels up to 850 N/mm², aluminium alloys as well as copper, brass and bronzes. Ideal for assembly work and small batches.

Note: Material thickness not mode than nominal thread (M6 = 6 mm material thickness). Use cutting oil.

Save to list

€9.50/ pieceexcl. VAT

€11.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
8
Pitch inner thread
125 mm
Material
HSS